Zoro Homepage
This item is Discontinued.
Leisuremod Round 12 in W, 18 in L, Plastic, Transparent Black CS12TBL

Round 12 in W, 18 in L, Plastic, Transparent Black (Discontinued)

  • Mfr # CS12TBL
  • Zoro # G311371797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS12TBL
Zoro #
G311371797
UPC #
704817531879
Country of Origin
China

Dimensions

Width
12 in
Length
18 in
Depth
12 in
Size
18 in H x 12 in W x 12 in D

Details

Shape
Round
Tabletop Material
Plastic
Tabletop Color
Transparent Black

Description

The diamond-shaped design of the Clio side table will dazzle any sunlit space. This side table is a sure attention grabber. Capable of conveying vast originality to your decor, it will instantly become a style icon in your home. The Clio side table has an ultra-modern design and is extremely versatile. It is the perfect complement to your home as an accent stool or end table. Use this stylish side table to display your favorite mementos for everyone to see, the limits are endless with this multifunctional piece. with its UV protective feature, it works great as an extra seat in your garden or on the patio. The side table comes in a variety of fantastic colors, bringing the option to group several stools together or to mix and match them for a show-stopping look. However you place it, the Clio side table will stand out with its fresh and unique style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.