Round 19.7 in W, 19.3 in L, MDF/Stainless Steel, Walnut

  • Mfr # RSW-19WN

  • Zoro # G011372940


product price: $51.85
/ea

Key Features

Shape
Round
Width
19.7 in
Length
19.3 in
Tabletop Material
MDF/Stainless Steel
Size
19.3 in H x 19.7 in W x 19.7 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSW-19WN
Zoro #
G011372940
UPC #
798118647476
Country of Origin
China

Dimensions

Width
19.7 in
Length
19.3 in
Size
19.3 in H x 19.7 in W x 19.7 in D
Depth
19.7 in
Thickness
0.71 in

Details

Shape
Round
Tabletop Material
MDF/Stainless Steel
Tabletop Color
Walnut
Leg Color
White

Description

Let your love of cool, mid-century style take shape with this striking Rossmore round side table. This stylish modern side round side table is designed to transform your living space for a more comfortable and relaxing look, while bringing elegance to your home and a sophisticated look to any indoor setting. constructed with a strong powder-coated steel frame base and medium-density fiberboard with ash wood veneer top makes this modern round side table strong sturdy and long-lasting. The side table is not only a practical addition to your room, but also a stylish addition to your decor. The Rossmore side table is a perfect addition to your living space furniture decor and can serve to organize your space and minimize clutter, minimalist design, and enhance the visual aesthetics of any room. The rounded edge design enhances the modern look of your living room. This side table is lightweight for easy placement. Detailed instruction for assembly is all included. and is very easy to assemble


  • •Design - Round side table has a very elegant and decorative appearance and can be matched with various home decoration styles, used as an End table or nightstand, and place your plant, books and lamps
  • •The solid round top is made of smooth medium-density fiberboard with ash wood veneer giving it a natural grain and beautiful look for a midcentury modern Round side table.
  • •The base of this round side table is made of a strong and sturdy steel frame which has high-quality construction enough to meet long-term needs and can hold up to 50 lbs.
  • •The lightweight design of the side table makes it easy for you to move from one room to another. The side table is Easy to clean and maintains the mid-century modern look.
  • •No matter if it is placed indoors it will be an eye-catcher. The round side table will add a touch of sophistication to your living room, bedroom and office room.
  • •The round side table measures 19.7"L x 19.7"W x 19.3"H. Its compact size allows it to sit in any small space or corner and doesn't lose the elegant look while at the perfect height
  • •It is very easy to assemble by following The instructions. Leaving you stress-free and with a little extra time on your hands. Instructions and assembly tools are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.