Round 23 in W, 19 in L, Glass/Aluminum, White

  • Mfr # DT20W

  • Zoro # G611372074


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
23 in
Length
19 in
Tabletop Material
Glass/Aluminum
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT20W
Zoro #
G611372074
UPC #
765531569913
Country of Origin
China

Dimensions

Width
23 in
Length
19 in
Depth
23 in
Size
19 in H x 23 in W x 23 in D

Details

Shape
Round
Tabletop Material
Glass/Aluminum
Tabletop Color
White

Description

The attractive flower design of this side table is an asset for the home of any modern furniture lover. The eye-catching stylish design will have your guests raving over your decor. This is the sort of outdoor side table that makes a statement. The Devon Side Table is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time with high-quality tempered glass top. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.