
Round 27.55 in W, 29.34 in L, Sintered Stone/Stainless Steel, Black
Mfr # VT20BG-27BLS
Zoro # G211371446
product price:Â $716.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
27.55 in
Length
29.34 in
Tabletop Material
Sintered Stone/Stainless Steel
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT20BG-27BLS
Zoro #
G211371446
UPC #
644380706765
Country of Origin
China
Dimensions
Width
27.55 in
Length
29.34 in
Thickness
0.43 in
Depth
27.55 in
Dimension
29.34 in H x 27.55 in W x 27.55 in D
Details
Shape
Round
Tabletop Material
Sintered Stone/Stainless Steel
Tabletop Color
Black
Color
Black
Capacity
4
Description
The epitome of modern elegance and practical functionality, the Verve Round Dining Table features a stainless steel pedestal base, a sintered stone top, and boasts an easy assembly process, catering to the contemporary aesthetic and lifestyle needs of any space. At the heart of its design is the stainless steel pedestal base, a marvel of engineering and style. Stainless steel, known for its strength and durability, ensures that the table remains stable and steadfast, regardless of the daily rigors it may encounter. This material is not only robust but also offers a sleek finish that radiates modernity and adds a touch of sophistication to any room. The dining table's top is crafted from sintered stone, a material known for its remarkable durability and elegant appearance, making it an excellent choice for a dining table surface. This durability ensures that the table can withstand the demands of daily use while maintaining its pristine condition. The top's sleek and smooth surface not only exudes luxury but also simplifies cleaning and maintenance, requiring nothing more than a wipe with a dry cloth to retain its luster. One of the features of this dining table is its ease of assembly. Designed with user convenience in mind, it can be put together quickly and effortlessly, making it an excellent choice for those who value both time and ease. This feature is particularly beneficial for busy households or commercial settings where time is of the essence. Whether gracing your dining room, kitchen, or a chic restaurant, the Verve Round Dining Table adds a touch of contemporary elegance to any setting. Immerse yourself in the seamless fusion of style, functionality, and ease of use that defines this exceptional piece of furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.