
Round 27.55 in W, 29.34 in L, Sintered Stone/Stainless Steel, Black
Mfr # VT20BS-27BLS
Zoro # G111371911
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
27.55 in
Length
29.34 in
Tabletop Material
Sintered Stone/Stainless Steel
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT20BS-27BLS
Zoro #
G111371911
UPC #
644380706581
Country of Origin
China
Dimensions
Width
27.55 in
Length
29.34 in
Depth
27.55 in
Dimension
29.34 in H x 27.55 in W x 27.55 in D
Thickness
0.43 in
Details
Shape
Round
Tabletop Material
Sintered Stone/Stainless Steel
Tabletop Color
Black
Color
Black
Capacity
4
Description
Elevate your dining experience with our meticulously crafted Verve Round Dining Table. The table's contemporary design is highlighted by its robust stainless steel pedestal base, featuring a brushed finish that adds a touch of sophistication to any setting. The fixed height of the table ensures stability and consistency, making it a reliable centerpiece for both intimate meals and lively gatherings. Atop the stainless steel base sits the crowning jewel - a beautifully crafted sintered stone top. Sintered stone is known for its remarkable durability. This makes the dining table not only visually appealing but also exceptionally practical for everyday use. Maintenance is a breeze with the spot clean with a dry cloth method. This allows you to effortlessly keep the dining table looking pristine by gently wiping away any dust or spills. The table's resilience to everyday wear and tear, coupled with its easy maintenance, makes it an ideal choice for both residential and commercial spaces. Whether gracing your dining room, kitchen, or a chic restaurant, the Verve Round Dining Table adds a touch of contemporary elegance to any setting. Immerse yourself in the seamless fusion of style, functionality, and ease of use that defines this exceptional piece of furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.