
Round 27.56 in W, 29.35 in L, Stone/Stainless Steel, Grey
Mfr # VT20W-27GRS
Zoro # G711372332
product price:Â $496.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
27.56 in
Length
29.35 in
Tabletop Material
Stone/Stainless Steel
Tabletop Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT20W-27GRS
Zoro #
G711372332
UPC #
644380707137
Country of Origin
China
Dimensions
Width
27.56 in
Length
29.35 in
Depth
27.56 in
Thickness
0.43 in
Dimension
29.35 in H x 27.56 in W x 27.56 in D
Details
Shape
Round
Tabletop Material
Stone/Stainless Steel
Tabletop Color
Grey
Color
Grey
Capacity
4
Description
The Verve Dining Table stands as a testament to the perfect fusion of design and functionality, transforming your kitchen or dining room into a space of elegance and sophistication. At the heart of its design is the distinctive 27-inch circular tabletop, a central feature that not only captures attention but also sets the tone for a convivial dining experience. Crafted from cutting-edge sintered stone, the tabletop is a masterpiece of durability and style. Sintered stone, renowned for its robustness, proves to be an ideal choice for a surface that experiences the rigors of daily use in a dining room setting. The foundation of this exceptional dining table is the white stainless steel pedestal base, offering sturdy support and a touch of modern elegance. Stainless steel, celebrated for its durability, ensures that the dining table stands the test of time, resisting wear and tear while. The well-proportioned round pedestal base is a design choice that goes beyond stability - it contributes significantly to the overall aesthetic of the dining table. maintaining its structural integrity. Assembling the Dining Table is a straightforward process, reinforcing its commitment to user convenience. The package includes comprehensive instructions and all the necessary hardware, enabling you to have this stunning dining table ready for use with minimal effort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.