Zoro Homepage

Round 30 in W, 29 in L, Glass/Beech Wood, Clear

  • Mfr # EP31CLTR

  • Zoro # G511371498


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30 in
Length
29 in
Tabletop Material
Glass/Beech Wood
Tabletop Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP31CLTR
Zoro #
G511371498
UPC #
704817532302
Country of Origin
China

Dimensions

Width
30 in
Length
29 in
Dimension
29 in H x 30 in W x 30 in D
Depth
30 in
Thickness
3.8 in

Details

Shape
Round
Tabletop Material
Glass/Beech Wood
Tabletop Color
Clear
Color
Clear

Description

Round in design, with Eiffel wires on the base makes this transitional Dover dining table the perfect blend of styles. The clear beveled glass top extends past the base to create a floating edge making it stylish and easy to clean. Criss-cross frame and anti-skid foot pad provide not only elegance but stability. Add this table to your dining room for a casual atmosphere that blends all of your contemporary and traditional decors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.