
Round 31.5 in W, 30 in L, MDF/Iron/Steel/Solid Wood, Black
Mfr # EP31BLR
Zoro # G411371543
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.5 in
Length
30 in
Tabletop Material
MDF/Iron/Steel/Solid Wood
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP31BLR
Zoro #
G411371543
UPC #
782860845549
Country of Origin
China
Dimensions
Width
31.5 in
Length
30 in
Depth
31.5 in
Thickness
0.7 in
Dimension
30 in H x 31.5 in W x 31.5 in D
Details
Shape
Round
Tabletop Material
MDF/Iron/Steel/Solid Wood
Tabletop Color
Black
Color
Black
Description
Round in design, with Eiffel wires on the base makes this transitional Dover dining table the perfect blend of styles. The clear beveled glass top extends past the base to create a floating edge making it stylish and easy to clean. Criss-cross frame and anti-skid foot pad provide not only elegance but stability. Add this table to your dining room for a casual atmosphere that blends all of your contemporary and traditional decors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.