This item is Discontinued.

Leisuremod Round 31.5 in W, 30 in L, MDF/Iron/Steel/Solid Wood, White EP31WR

Round 31.5 in W, 30 in L, MDF/Iron/Steel/Solid Wood, White (Discontinued)

  • Mfr # EP31WR
  • Zoro # G811371563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP31WR
Zoro #
G811371563
UPC #
782860845556
Country of Origin
China

Dimensions

Width
31.5 in
Length
30 in
Dimension
30 in H x 31.5 in W x 31.5 in D
Depth
31.5 in
Thickness
0.7 in

Details

Shape
Round
Tabletop Material
MDF/Iron/Steel/Solid Wood
Tabletop Color
White
Color
White

Description

Round in design, with Eiffel wires on the base makes this transitional Dover dining table the perfect blend of styles. The clear beveled glass top extends past the base to create a floating edge making it stylish and easy to clean. Criss-cross frame and anti-skid foot pad provide not only elegance but stability. Add this table to your dining room for a casual atmosphere that blends all of your contemporary and traditional decors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.