Zoro Homepage

Round 32 in W, 29 in L, MDF/Iron, Black

  • Mfr # BTBL-31BL

  • Zoro # G411372861


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
32 in
Length
29 in
Tabletop Material
MDF/Iron
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTBL-31BL
Zoro #
G411372861
UPC #
644380714159
Country of Origin
China

Dimensions

Width
32 in
Length
29 in
Dimension
29 in H x 32 in W x 32 in D
Depth
32 in

Details

Shape
Round
Tabletop Material
MDF/Iron
Tabletop Color
Black
Color
Black
Capacity
4

Description

The Bristol round dining table is the perfect combination of modern mid-century design and functionality. It features a sleek iron base with a glossy finish that adds a touch of sophistication to any dining space. The pedestal base provides stability and balance, while the MDF round top provides a smooth and easy-to-clean surface that is perfect for meals and conversation. Whether you have a compact dining area or a spacious room, this dining table is designed to fit seamlessly into any space, offering both functionality and style. The easy-to-assemble design ensures that you can have it set up in minutes, allowing you to enjoy its stylish and functional design without any hassle. This modern round dining table is perfect for those who want to create a welcoming and comfortable dining area without sacrificing style or mobility. Whether you're setting up a cozy seating area in your kitchen or dining room or creating a welcoming ambiance in your cafe or restaurant, this modern round dining table is the perfect addition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.