
Round 32 in W, 29 in L, MDF/Iron, White/Black
Mfr # BTW-31BL
Zoro # G311373104
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
32 in
Length
29 in
Tabletop Material
MDF/Iron
Tabletop Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTW-31BL
Zoro #
G311373104
UPC #
644380714180
Country of Origin
China
Dimensions
Width
32 in
Length
29 in
Dimension
29 in H x 32 in W x 32 in D
Depth
32 in
Details
Shape
Round
Tabletop Material
MDF/Iron
Tabletop Color
White/Black
Color
White/Black
Capacity
4
Description
The Bristol round dining table is the perfect combination of modern mid-century design and functionality. It features a sleek iron base with a glossy finish that adds a touch of sophistication to any dining space. The pedestal base provides stability and balance, while the MDF round top provides a smooth and easy-to-clean surface that is perfect for meals and conversation. Whether you have a compact dining area or a spacious room, this dining table is designed to fit seamlessly into any space, offering both functionality and style. The easy-to-assemble design ensures that you can have it set up in minutes, allowing you to enjoy its stylish and functional design without any hassle. This modern round dining table is perfect for those who want to create a welcoming and comfortable dining area without sacrificing style or mobility. Whether you're setting up a cozy seating area in your kitchen or dining room or creating a welcoming ambiance in your cafe or restaurant, this modern round dining table is the perfect addition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.