
Round 35.43 in W, 29.34 in L, Sintered Stone/Stainless Steel, Grey
Mfr # VT20BG-36GRS
Zoro # G011371363
product price:Â $734.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
35.43 in
Length
29.34 in
Tabletop Material
Sintered Stone/Stainless Steel
Tabletop Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT20BG-36GRS
Zoro #
G011371363
UPC #
644380706741
Country of Origin
China
Dimensions
Width
35.43 in
Length
29.34 in
Thickness
0.43 in
Depth
35.43 in
Dimension
29.34 in H x 35.43 in W x 35.43 in D
Details
Shape
Round
Tabletop Material
Sintered Stone/Stainless Steel
Tabletop Color
Grey
Color
Grey
Capacity
4
Description
The epitome of modern elegance and practical functionality, the Verve 36in Round Dining Table features a stainless steel pedestal base, a sintered stone top, and boasts an easy assembly process, catering to the contemporary aesthetic and lifestyle needs of any space. At the heart of its design is the stainless steel pedestal base, a marvel of engineering and style. Stainless steel, known for its strength and durability, ensures that the table remains stable and steadfast, regardless of the daily rigors it may encounter. This material is not only robust but also offers a sleek finish that radiates modernity and adds a touch of sophistication to any room. The dining table's top is crafted from sintered stone, a material known for its remarkable durability and elegant appearance, making it an excellent choice for a dining table surface. This durability ensures that the table can withstand the demands of daily use while maintaining its pristine condition. The top's sleek and smooth surface not only exudes luxury but also simplifies cleaning and maintenance, requiring nothing more than a wipe with a dry cloth to retain its luster. One of the features of this dining table is its ease of assembly. Designed with user convenience in mind, it can be put together quickly and effortlessly, making it an excellent choice for those who value both time and ease. This feature is particularly beneficial for busy households or commercial settings where time is of the essence. Whether gracing your dining room, kitchen, or a chic restaurant, the Verve 36in Round Dining Table adds a touch of contemporary elegance to any setting. Immerse yourself in the seamless fusion of style, functionality, and ease of use that defines this exceptional piece of furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.