Zoro Homepage

Round 47 in W, 30 in L, MDF/Metal, Ebony

  • Mfr # RTM47BL

  • Zoro # G611373378


product price: $219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
47 in
Length
30 in
Tabletop Material
MDF/Metal
Tabletop Color
Ebony
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTM47BL
Zoro #
G611373378
UPC #
782860846263
Country of Origin
China

Dimensions

Width
47 in
Length
30 in
Depth
47 in
Dimension
30 in H x 47 in W x 47 in D
Thickness
1.38 in

Details

Shape
Round
Tabletop Material
MDF/Metal
Tabletop Color
Ebony
Color
Ebony
Capacity
6

Description

Make memories with family and friends around this incredibly good looking and simple designed dining room table. This modern table features a large, smooth surface for everyone to sit around and eat. The beautiful top finishes and spread out legs provide great focal points. So gather family and friends around this generously sized, round dining table and enjoy great meals, or sit around and have a meeting in your home office, this dining table will fit in any room.


  • •Round Table Top is made of High-Quality MDF Some Assembly Required
  • •High-Quality metal powder-coated legs.
  • •Top is Screwed Tightly to Base to Provide Stability.
  • •Spacious Area For Comfort.
  • •Comes with floor protectors to prevent scratching.
  • •Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.