Zoro Homepage
This item is Discontinued.
Leisuremod Runswick Modern Wood Top Coffee Table with Metal Base, Walnut RTBL-31WN

Runswick Modern Wood Top Coffee Table with Metal Base, Walnut (Discontinued)

  • Mfr # RTBL-31WN
  • Zoro # G511373164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTBL-31WN
Zoro #
G511373164
UPC #
798118643430
Country of Origin
China

Dimensions

Width
33.5 in
Length
14.2 in
Depth
33.5 in
Thickness
0.59 in
Size
14.2 in H x 33.5 in W x 33.5 in D

Details

Shape
Round
Tabletop Material
MDF/Steel
Tabletop Color
Walnut

Description

The Runswick round modern coffee table with its sleek and contemporary design is perfect for bringing style and functionality to any living room or bedroom. Crafted from the finest materials the coffee table is built to last. The removable top of the table is made from high-quality manufactured wood, with a wood finish that provides a natural and organic look to your living room. This makes it perfect for holding anything from books and magazines to remote controls and other items. The base of the coffee table is constructed using a durable steel frame, with a wire frame structure forming the circular shape base, ensuring that it stays stable and secure no matter how much weight is placed on it. This design not only adds a touch of contemporary style to the table but also provides a lightweight structure that is easy to move around the room.


  • •This coffee table is a stylish and functional addition to any living area or bedroom. Its contemporary design brings elegance to any room, while its durable construction ensures it is built to last.
  • •Made from high-quality wood, known for its strength, durability, and ability to resist wear and tear. The wood finish provides a natural and organic look to your living room, creating a warm and inviting atmosphere.
  • •The base has a wire design, which provides additional stability and support. This design ensures that the table stays stable and secure, even when heavy items are placed on it.
  • •The coffee table with its removable top reveals a storage space inside the drum base. This table is perfect for anyone looking for a stylish piece with added storage capacity.
  • •The lightweight design of the coffee table makes it easy for you to move from one room to another, allowing you to customize your living area layout with ease.
  • •The round coffee table measures 14.2" H x 33.5" W x 33.5" D making it a compact Yet functional piece of furniture.
  • •It comes fully assembled, making it a hassle-free way to enhance your home's style and functionality, letting you enjoy your new coffee table right away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.