Sante Modern Leather Dining Arm Chair with Iron Legs in Cream/Green, 2PK

  • Mfr # SC53CRDG2

  • Zoro # G316099276


product price:  $469.99
/pk 2, $235.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
17.72 in
Material
PU Leather/Iron
Height (In.)
35.04 in
Width (In.)
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC53CRDG2
Zoro #
G316099276
UPC #
644380740813
Country of Origin
China

Dimensions

Depth (In.)
17.72 in
Height (In.)
35.04 in
Width (In.)
18.5 in

Details

Material
PU Leather/Iron
Color
Cream/Green

Description

Dine in refined comfort with the luxurious Sante Dining Chair. The sleek iron legs offer unwavering support and a touch of industrial chic, seamlessly integrating with any dining room style. Indulge in the sumptuous feel of the PU leather upholstery, meticulously crafted for timeless elegance. Generous foam padding cradles you in comfort, inviting you to linger over long meals and heartfelt conversations. Thoughtful design extends to protective rubber pads that safeguard your floors, ensuring both style and practicality. This versatile chair effortlessly complements any decor, and with no assembly required, it's ready to elevate your dining experience from the moment it arrives. Unwind, connect, and create lasting memories in a chair as sophisticated as it is comfortable.


  • Experience modern elegance with our dining chair, featuring open-sided arms for enhanced aesthetics and better airflow. With the leather upholstery and soft foam seat, this chair ensures maximum comfort for long periods of sitting during meals or gatherings.
  • The dining chair's seat and backrest is made of high-quality PU leather which is best known for its luxurious feel. PU leather is a synthetic material made from polyurethane that is resistant to fading, stains, and spills, which makes it easy to maintain with just a simple wipe using a dry or damp cloth.
  • The dining chair's metal legs is finished with a powder coating, providing a durable and sleek surface that creates a barrier that helps protect the chair from scratches, corrosion, and rust, thus ensuring long-lasting protection, making it ideal for everyday use.
  • The dining chair features strong iron legs that offer excellent stability and strength that can support weights of up to 440 lbs. The strength of iron ensures long-lasting support and prevents wobbling or instability during use.
  • Our dining chair is designed to seamlessly transition from a functional dining seat in your kitchen to a stylish accent piece in your living room, which makes it an adaptable and convenient option for any household whether it's a chair for your dining table or providing extra seating for your visitors.
  • Keep your floors and furniture safe from scratches and damage as our dining chair comes with rubber pads designed to protect your floors. These non-slip pads not only ensure the chair stays stable and secure but also maintain the pristine condition of your flooring which keeps your dining area looking great for years.
  • This dining chair comes fully assembled, saving you time and effort. Simply unpack and start enjoying it right away, without any assembly hassles.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.