Zoro Homepage

Savor Collection Modern Dining Chair Wood Pattern in Brown

  • Mfr # SCW22BR

  • Zoro # G316098781


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Polyester/Iron
Width (In.)
19.09 in
Depth (In.)
22.44 in
Height (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCW22BR
Zoro #
G316098781
UPC #
644380725698
Country of Origin
China

Dimensions

Width (In.)
19.09 in
Depth (In.)
22.44 in
Height (In.)
31.5 in

Details

Color
Brown
Material
Polyester/Iron

Description

Meet the LeisureMod Savor Dining Chair, where modern design meets everyday comfort. Its ergonomic backrest flows smoothly into armrests, while a subtle seat dip adds extra comfort. The angled legs give it a striking geometric look, made from durable 0.8-inch iron tubing that supports up to 300 pounds. The iron frame's wood-transfer finish offers the warmth of wood with the strength of metal. Channel stitching on the backrest adds texture and durability, paired with wrinkle-resistant polyester. With sponge padding for comfort, plastic glides to protect your floors, and a lightweight design, it's easy to move and maintain. Assembly is quick, and keeping it clean is a breeze. The LeisureMod Savor Dining Chair brings style and function to any space.


  • The chair's backrest flows into the armrest, forming a continuous frame around the user. Its curved back offers ergonomic support, and the seat's subtle dip enhances comfort. The legs are angled outward, creating a modern geometric look. They connect to the seat with open triangular shapes, adding visual interest.
  • The iron base, known for its durability and strength, is constructed using 0.8-inch-wide tubing and supports up to 330 pounds. The thick tubing resists bending and warping. Despite its slim legs, the base is crafted for stability, making it a reliable foundation for the chair.
  • The wood-transfer finish creates the appearance of natural wood while being applied to the iron frame. This technique offers a realistic wood design that enhances the aesthetic appeal, while retaining the durability of the underlying iron structure.
  • The chair has channel stitching on the backrest, giving it a modern, textured look that enhances durability. Its durable polyester upholstery resists wrinkles, providing a smooth and fresh appearance that endures over time, combining comfort with lasting quality.
  • The seat is designed for comfort with a 0.8-inch thick cushion and a 0.7-inch thick backrest, both padded and filled with sponge. The cushions have a plywood inner support that enhances stability and durability. The sponge filling offers a soft, resilient surface that retains its shape over time.
  • The lightweight dining chair is easy to move and reposition, making it great for various spaces. It also has plastic glides on the legs to protect the floor from scratches and scuffs.
  • The chair is easy to assemble with all necessary hardware included. It's also simple to maintain, needing just spot cleaning with a dry cloth to keep it looking fresh for daily use.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.