
Savor Collection Modern Dining Chairin Grey
Mfr # SC22GR
Zoro # G616099372
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.09 in
Height (In.)
31.5 in
Depth (In.)
22.44 in
Material
Polyester/Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC22GR
Zoro #
G616099372
UPC #
644380725506
Country of Origin
China
Dimensions
Width (In.)
19.09 in
Height (In.)
31.5 in
Depth (In.)
22.44 in
Details
Color
Grey
Material
Polyester/Iron
Description
Upgrade your dining space with this sleek and ergonomic Savor Dining Chair, featuring a durable iron base with a powder-coated finish for lasting stability. Available in PU leather or polyester upholstery, it offers both style and comfort with high-quality sponge padding. Lightweight and easy to move, this chair is equipped with plastic glides to protect your floors from scratches. Perfect for the kitchen, dining room, or office, it's easy to assemble and maintain, making it a versatile and functional addition to any space.
- The modern dining chair features a sleek design with clean lines and a minimalist look. The curved backrest follows the natural contours of your spine, promoting good posture and comfort.
- The iron base is made with 0.8-inch-wide tubing and a powder-coated finish, supporting up to 300 pounds. The thick tubing resists bending and warping, and the powder-coated finish protects against scratches, rust, and wear. Despite its slim legs, the base is crafted for stability, making it a reliable foundation for the chair.
- This chair features channel stitching on the backrest for a modern, textured look and added durability, and is upholstered in either PU leather, which offers a smooth texture and is easy to clean, or polyester, which is durable and wrinkle-resistant.
- The seat is designed for comfort with a 0.8-inch thick cushion and a 0.7-inch thick backrest, both padded and filled with sponge. The cushions have a plywood inner support that enhances stability and durability. The sponge filling offers a soft, resilient surface that retains its shape over time.
- The lightweight dining chair is easy to move and reposition, making it great for various spaces. It also has plastic glides on the legs to protect the floor from scratches and scuffs.
- The versatile design of this side chair fits well in the kitchen, dining room, office, or living space. Its modern look and comfortable features make it a stylish and functional addition to any environment.
- The chair is easy to assemble with all necessary hardware included. It's also simple to maintain, needing just spot cleaning with a dry cloth to keep it looking fresh for daily use.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.