Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Servos Dining Side Chair with Upholstered Leather Seat and Iron Frame in Dark Brown, 2PK

  • Mfr # SCBL-22DBR2

  • Zoro # G216099048


product price: $142.99
/pk 2, $71.50/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Iron
Height (In.)
32.28 in
Depth (In.)
21.65 in
Width (In.)
21.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCBL-22DBR2
Zoro #
G216099048
UPC #
644380723854
Country of Origin
China

Dimensions

Height (In.)
32.28 in
Depth (In.)
21.65 in
Width (In.)
21.06 in

Details

Material
Faux Leather/Iron
Color
Dark Brown

Description

When it comes to creating a stylish and comfortable dining space, our Servos Dining Side Chair takes center stage. The foundation of this dining side chair is a robust frame constructed from powder-coated iron. This material is known for its durability and ability to withstand daily use and wear. It is also beautifully upholstered in faux leather, providing a touch of luxury and sophistication to your dining area. Comfort is a top priority when it comes to dining chairs, and this dining side chair doesn't disappoint. The seat is generously filled with sponge, ensuring a comfortable and supportive sitting experience. To protect your flooring from scratches and scuffs, this chair is equipped with plastic glides protectors. These glides allow you to move the chair easily without worrying about damaging your floors. Your dining area is more than just a space for meals; it's where family and friends come together, and memories are created. With our Servos Dining Side Chair, you can elevate your dining experience with a stylish and comfortable seating solution. Whether you're hosting a casual brunch, an elegant dinner, or simply enjoying daily meals, this chair is designed to enhance your dining space.


  • The chair's design combines modern aesthetics with a classic touch, making it a versatile addition to any dining room, kitchen, or even as an accent chair in various living spaces.
  • The chair's frame is constructed with durable and rust-resistant powder-coated iron, ensuring long-lasting sturdiness and a sleek finish that complements any decor.
  • The dining side chairs feature an upholstered faux leather seat for both comfort and style. It is soft to the touch and easy to clean, making it a perfect choice for everyday use.
  • The dining chairs are designed with a sponge-filled seat for ultimate comfort. The sponge filling is soft and supportive, providing just the right amount of cushioning. You can relax and enjoy your meals for for long periods of time without any discomfort.
  • The dining side chairs are made with high-quality materials that are easy to clean. Simply spot clean with a dry cloth to remove any dirt or debris.
  • The dining chairs have plastic glides on the legs to protect your floors from scratches and dents. The glides are made of durable plastic that can withstand everyday wear and tear. They also help to reduce noise when moving the chairs.
  • The dining chairs are designed for simple assembly. All parts are clearly labeled and easy to identify. With just a few simple steps, you'll have your chairs assembled and ready to use in no time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.