Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seville Modern Leather Dining Side Chair with Iron Legs in Green

  • Mfr # SC48G

  • Zoro # G516098680


product price: $141.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth (In.)
17.32 in
Material
PU Leather/Iron
Height (In.)
32.67 in
Width (In.)
19.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC48G
Zoro #
G516098680
UPC #
644380718102
Country of Origin
China

Dimensions

Depth (In.)
17.32 in
Height (In.)
32.67 in
Width (In.)
19.09 in

Details

Material
PU Leather/Iron
Color
Green

Description

Experience unmatched comfort and style with the Seville dining chair collection by LeisureMod, featuring luxurious leather upholstery generously cushioned with foam for optimal support. Crafted with high-quality PU leather, it adds elegance to your dining area while being water and scratch resistant for lasting durability. Supported by robust iron legs, you'll feel relaxed and stable, with rubber pads ensuring your floors remain pristine. Maintenance is hassle-free, simply spot clean with a dry or slightly damp cloth. Versatile and fully assembled, this chair is out of the box ready to seamlessly fit into any of your home spaces as a dining, accent or side chair from the dining room to the living room making it the essential choice for your home decor.


  • Discover unmatched comfort and style with our modern dining chair, which boasts luxurious leather upholstery generously cushioned with high-density foam. Its curved backrest provides optimal support for dining and relaxation. Plus, the elegant, ribbed stitching adds a stylish touch, ensuring both comfort and appeal.
  • Uncover the luxury of PU Leather upholstery covering the seat, backrest, and legs, adding elegance to your dining area. PU, also known as polyurethane leather, is water and scratch resistant, providing durability and style. Indulge in the lavish feel of this material that elevates the appearance of your dining space.
  • Feel unparalleled stability and comfort with the Seville dining chair. Designed with robust iron legs, this chair offers enduring strength and reliability, ensuring it remains solid and supportive for years to come. Relax and enjoy your meals, or gatherings with confidence knowing you're seated on a chair built for both style and durability.
  • The Seville dining chairs come with rubber pads on the bottom of the chair legs, designed to keep your floors in pristine condition. These pads not only protect your floors but also make it easy to move the chair around, whether you have hardwood, tile, or any other type of flooring.
  • Our dining chair has been carefully crafted to ensure that maintaining its appearance is hassle-free. We recommend spot cleaning with either a dry cloth or a cloth slightly dampened with water. By following these simple care instructions, you can enjoy the beauty of your dining chair for years to come.
  • Effortlessly switch from fancy dinners to relaxed family meals or casual gatherings with our versatile dining chair. It fits in perfectly with different dining settings and styles, whether you prefer modern or traditional looks. Its flexibility and ability to blend in with any place like dining rooms, living rooms, meeting rooms, hotels, restaurants, or any other ceremonial environments.
  • Begin using the dining chairs instantly with no assembly required. Perfectly ready for your space right out of the box. Start enjoying your dining experiences without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.