This item is Discontinued.

Leisuremod Sierra Modern 9 ft Steel Market Patio Umbrella with Solar Powerd LED and Tilt, Beige SUBL-9BG

This item is Discontinued.

Leisuremod

Sierra Modern 9 ft Steel Market Patio Umbrella with Solar Powerd LED and Tilt, Beige (Discontinued)

Mfr # SUBL-9BG
Zoro # G111373465
UPC # 782860844771
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUBL-9BG
Zoro #
G111373465
UPC #
782860844771
Country of Origin
China

Dimensions

Overall Size
94.49 in H x 106 in W x 106 in D
Length
94.49 in
Depth
106 in
Width
106 in

Details

Color
Beige
Material
Polyester/Aluminum

Description

Enjoy being outdoors without the sun blasting down on you as you sit underneath this Sierra Market Umbrella. The umbrella has 24 LEDs on the umbrella ribs to light up your patio. This umbrella is perfect for covering outdoor dining tables, hammocks, deep seating patio furniture sets, and more. Each umbrella has a durable steel pole and 8 steel ribs. The solar panel will keep the lights on without having to connect to power. The ribs made of powder-coated steel are rust-resistant and strong enough to handle regular wind and rain It's perfect for gardens, balconies, decks, swimming pools, or cafes. Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place not included, must be purchased separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.