This item is Discontinued.

Leisuremod Sierra Modern 9 ft Steel Market Patio Umbrella with Solar Powerd LED and Tilt, Gray SUBL-9GR

Sierra Modern 9 ft Steel Market Patio Umbrella with Solar Powerd LED and Tilt, Gray (Discontinued)

  • Mfr # SUBL-9GR
  • Zoro # G511371801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUBL-9GR
Zoro #
G511371801
UPC #
782860844795
Country of Origin
China

Dimensions

Overall Size
94.49 in H x 106 in W x 106 in D
Depth
106 in
Width
106 in
Length
94.49 in

Details

Color
Gray
Material
Polyester/Aluminum

Description

Enjoy being outdoors without the sun blasting down on you as you sit underneath this Sierra Market Umbrella. The umbrella has 24 LEDs on the umbrella ribs to light up your patio. This umbrella is perfect for covering outdoor dining tables, hammocks, deep seating patio furniture sets, and more. Each umbrella has a durable steel pole and 8 steel ribs. The solar panel will keep the lights on without having to connect to power. The ribs made of powder-coated steel are rust-resistant and strong enough to handle regular wind and rain It's perfect for gardens, balconies, decks, swimming pools, or cafes. Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place not included, must be purchased separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.