Zoro Homepage

Solace Series Modern Dining Chair in White

  • Mfr # SC49W

  • Zoro # G316099108


product price: $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Leather/Steel
Depth (In.)
16.92 in
Height (In.)
31.88 in
Width (In.)
16.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC49W
Zoro #
G316099108
UPC #
644380718560
Country of Origin
China

Dimensions

Depth (In.)
16.92 in
Height (In.)
31.88 in
Width (In.)
16.92 in

Details

Material
Leather/Steel
Color
White

Description

Indulge in a dining experience like no other with the exquisite Solace Series Modern Dining Chair by LeisureMod. Delight in the plush comfort of sponge-filled seats wrapped in sumptuous faux leather upholstery, while the robust steel frame and legs ensure unwavering durability and stability. Glide effortlessly across floors with the sleek plastic glides, seamlessly integrating these chairs as versatile accents in your kitchen or dining area. With no assembly required, you can revel in instant gratification, while the easy wipe-clean maintenance promises enduring beauty and functionality for countless memorable meals. Elevate your dining space with unparalleled style and comfort, crafted to enhance your everyday dining moments and delight your guests with sophistication and luxury.


  • Our modern dining chair boasts a luxuriously padded seat and backrest filled with soft sponge, offering exceptional comfort and support during extended use. The open back design on the sides enhances airflow and adds a touch of modern elegance to the chair, ensuring a comfortable seating experience for a long period of time.
  • Our dining side chairs are constructed with a robust steel frame and legs, wrapped in faux leather, and capable of supporting weights of up to 330 lbs. This robust build guarantees stability and durability, offering dependable seating solutions for everyday use in your dining or living areas.
  • Our kitchen dining chairs feature elegant faux leather upholstery that combines style and practicality, perfect for your dining area while its ability to repel stains and spills makes it a convenient option for dining chairs. The smooth texture and stylish appearance of faux leather contribute to a luxurious ambiance in your space, creating a timeless and sophisticated atmosphere.
  • Elevate your home decor with our multifunctional chairs that effortlessly transform from elegant dining seating to stunning accent chairs. Perfect for creating a cohesive and sophisticated look in your dining room, living room, bedroom, or any area where style and comfort are essential.
  • Equipped with plastic glides, our chairs protect your floors from scratches, marks, and scuffs. These protective caps also facilitate smooth movement, allowing you to rearrange furniture without worrying about damage to your flooring.
  • Keeping our contemporary chairs looking great is easy; simply wipe them clean with a dry or damp cloth. This easy maintenance routine ensures that your chairs stay in excellent condition, ready for everyday use.
  • No assembly is required for our dining room chairs, allowing you to use them right out of the box. This convenience saves you time and effort, ensuring a hassle-free setup for immediate use.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.