Zoro Homepage

Sonnet Modern Dining Chair in Grey Leather and Iron Legs

  • Mfr # SC51GR

  • Zoro # G416098667


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
20.87 in
Depth (In.)
17.91 in
Material
PU Leather / Iron
Height (In.)
33.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC51GR
Zoro #
G416098667
UPC #
644380718393
Country of Origin
China

Dimensions

Width (In.)
20.87 in
Depth (In.)
17.91 in
Height (In.)
33.07 in

Details

Color
Grey
Material
PU Leather / Iron

Description

Enhance your dining experience with the Sonnet Dining Chair, a blend of modern design and comfort. Crafted with luxurious Fabric and PU Leather upholstery, it exudes elegance while ensuring durability. Supported by robust iron legs with a powder-coated finish, it offers stability and long-term reliability. Its versatile design effortlessly fits various interior styles, from formal to casual settings. Assembly is hassle-free with included tools and hardware.


  • Upgrade your dining experience with the Dining Chair's modern ergonomic design, which includes armrests for added comfort and style during extended sitting.
  • The dining chair showcases Fabric and PU Leather premium upholstery on both the seat and back, presenting an elegant and sophisticated look, accompanied by a lavish texture and increased durability to withstand daily wear while preserving its aesthetic charm.
  • With robust iron legs, the dining chair not only provides immediate stability but also ensures long-term durability, establishing a dependable foundation that guarantees both instant support and enduring reliability over time.
  • The powder-coated finish on the iron base not only boosts the visual appeal of the dining chair but also serves as a protective layer, significantly enhancing its resistance to wear, scratches, and corrosion.
  • 33.07" H * 20.87" W * 17.91" D. Experience generous seating space without compromising the aesthetic balance of your dining area with these specifications underscore the dining chair's thoughtfully proportioned dimensions, ensuring a comfortable and stylish addition to your space.
  • Practicality meets protection with plastic glides as floor protectors. These glides facilitate smooth movement across different floor surfaces while preventing scratches or scuffs.
  • The assembly process is designed to be straightforward and hassle-free, ensuring that you can promptly enjoy the benefits of this ergonomic dining chair.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.