Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonora Modern High-Back Leather Office Chair, Tan

  • Mfr # SO19TL

  • Zoro # G711372509


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Steel
Overall Length
46.06 in
Width
23.62 in
Depth
24.8 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO19TL
Zoro #
G711372509
UPC #
782860844269
Country of Origin
China

Dimensions

Overall Length
46.06 in
Width
23.62 in
Depth
24.8 in
Size
46.06 in H x 23.62 in W x 24.8 in D
Thickness
2.3 in

Details

Color
Tan
Material
Faux Leather/Steel
Capacity
1

Description

Embrace full luxury with this exceptional steel frame Sonora office chair built to provide optimal comfort and a sophisticated aesthetic. The beautiful Y-shaped stitching will make your chair look good in your contemporary office. The adjustable height will help keep your hands aligned with your keyboard for extra productivity. Use the executive conference chair's 360-degree swivel wheels to get easily around the office. This chair is the perfect complement to any conference, executive, and management setting. The seat and high back are upholstered with elegant leather and padded with foam for a supported seat. The extra high back will support your back in a comfortable fashion. This chair is perfect for the modern office and is a welcome embodiment of the spirit of progress and determination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.