Spruce Collection Modern Wooden Dining Chair in Charcoal Grey, 2PK

  • Mfr # SC24CHR2

  • Zoro # G916098990


product price: $477.99
/pk 2, $239.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Leather/Rubberwood
Width (In.)
21.67 in
Height (In.)
39.4 in
Depth (In.)
25.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC24CHR2
Zoro #
G916098990
UPC #
644380746082
Country of Origin
China

Dimensions

Width (In.)
21.67 in
Height (In.)
39.4 in
Depth (In.)
25.61 in

Details

Material
Leather/Rubberwood
Color
Charcoal Grey

Description

Elevate your dining experience with this elegant high-back Spruce Dining Chair, combining timeless design with modern comfort. Upholstered in luxurious tufted leather or velvet, this chair exudes sophistication and style. The high backrest offers excellent support, while the gently curved arms provide a comfortable seating experience. Constructed with durable rubberwood legs stained in a rich walnut color, this chair ensures lasting stability and elegance. The seat is filled with soft sponge padding for superior comfort, making it ideal for long dinners and gatherings. Designed for versatility, this chair fits seamlessly into both dining and living spaces, adding a touch of luxury to any room. Its pristine white leather finish is easy to maintain, making it perfect for everyday use.


  • The accent dining chair features a high-back with a shelter-back design, where the sides of the lower backrest flare outward toward the arms, offering side support and a cozy feel. The backrest is decorated with a diamond-tufted pattern that adds texture and a classic look, making this chair a stylish piece that fits well in both modern and traditional dining areas.
  • The accent dining chair features solid rubberwood legs with straight front legs for stability and angled back legs for enhanced support. It can support up to 330 pounds, offering strong, reliable use. Rubberwood is known for its strength and resistance to wear, making it ideal for everyday use. The walnut-stained finish adds a rich, warm look and provides protection against scratches and moisture.
  • Upholstered in either leather or velvet, this accent chair features precise topstitching for enhanced durability and style. The leather upholstery offers a smooth, durable surface that resists wear and is easy to clean, while the velvet fabric provides a soft, luxurious feel that adds warmth and texture.
  • The seat and backrest are cushioned with soft sponge filling for a plush and comfortable seating experience. The 2.5-inch-thick seat offers ample padding, making it suitable for long dinners and gatherings. This thick padding enhances comfort and helps the chair maintain its shape, ensuring lasting support.
  • Equipped with plastic glides at the base of each leg, this upholstered chair can be easily moved without scratching or damaging your floors. The glides facilitate smooth and quiet movement, making the chair suitable for a variety of flooring types, including hardwood, tile, and carpet.
  • This dining chair is versatile, fitting easily into different spaces. It can be placed at the dining table, used as an accent chair in the living room, bedroom, or office, and works well in reading corners, next to vanities, or in hallways for additional seating.
  • This high-back chair arrives fully assembled, allowing you to enjoy its stylish design and comfort immediately. Simply unpack the chair, and it's ready to enhance your dining space with its elegant presence.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.