Zoro Homepage
This item is Discontinued.
Leisuremod Square 19.49 in W, 25 in L, Plastic/Iron, Clear LFT20CL

Square 19.49 in W, 25 in L, Plastic/Iron, Clear (Discontinued)

  • Mfr # LFT20CL
  • Zoro # G911372590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT20CL
Zoro #
G911372590
UPC #
723098208218
Country of Origin
China

Dimensions

Width
19.49 in
Length
25 in
Depth
19.49 in
Size
25 in H x 19.49 in W x 19.49 in D
Thickness
1.18 in

Details

Shape
Square
Tabletop Material
Plastic/Iron
Tabletop Color
Clear

Description

When it comes to versatile and stylish furniture, our Lawrence Folding Table stands out as an exceptional addition to any space. Crafted with precision and attention to detail, this table boasts a square-shaped plastic tabletop, an X-shaped iron base with a sleek chrome metal finish, and a range of practical features that make it an excellent choice for various settings. The bi-fold design of the table is a standout feature, allowing you to fold it up for easy storage and portability. It's an ideal solution for smaller spaces or when you need a portable table for events and gatherings. The X-shaped iron base not only adds a touch of style but also ensures the table's stability and durability. The chrome metal finish enhances the table's visual appeal. This base design offers both sturdiness and a contemporary aesthetic, making it a versatile piece of furniture. The table is also rust-resistant, ensuring it maintains its structural integrity and aesthetic appeal even when exposed to humidity or damp conditions. Whether you need an extra surface for work, dining, or gatherings, this table offers the perfect blend of functionality and aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.