Square 27.2 in W, 20.1 in L, Manufactured Wood/Steel, White

  • Mfr # HT25W

  • Zoro # G411373202


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
27.2 in
Length
20.1 in
Tabletop Material
Manufactured Wood/Steel
Tabletop Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT25W
Zoro #
G411373202
UPC #
798118647605
Country of Origin
China

Dimensions

Width
27.2 in
Length
20.1 in
Size
20.1 in H x 27.2 in W x 25.6 in D
Depth
25.6 in

Details

Shape
Square
Tabletop Material
Manufactured Wood/Steel
Tabletop Color
White

Description

This stunning Hazelton end table is perfect for any modern or contemporary living space. Crafted from a combination of a manufactured wood top and steel base, it offers both a lightweight and durable design that makes it easy to move from room to room and will look beautiful for years to come. The top features a natural wood grain color variation, creating a unique and eye-catching look that will draw attention. The base is constructed from steel with a stylish powder-coated finish, keeping its modern look and still looking its best. Three shelves offer plenty of space for books, magazines, or decorative items. The frame also features small rubber foot protectors to prevent it from skidding or sliding and reduce the possibility of leaving damage to your home and office floors.


  • •This modern accent end table is perfect for any office and living room, or any other living space. It comes with a three-shelf design offering plenty of storage options.
  • •The 3 shelves of the modern end table are crafted from a durable laminate board that provides plenty of space for decor.
  • •This modern end table features a modern design steel frame with powder coated finish, providing a durable and sturdy that will look great for years to come.
  • •The modern end table is designed to be lightweight making them easy to move and rearrange it can hold up to 20 lbs, These stylishly designed end tables weight only 13.8 lbs.
  • •Features a stylish design, the end table measures 20.1"H x 27.2" W x 25.6"D making it an ideal size that will fit in any living space.
  • •These end tables are designed with rubber pads floor protectors, providing superior protection for your flooring for a smooth, level surface, while preventing scratches and gouges from occurring.
  • •The modern side table is easy to assemble as we provide clear assembly instructions with a complete tool kit to put together this accent end table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.