
Square 27.56 in W, 29.35 in L, Resin/Steel, White
Mfr # VT20W-S27WMR
Zoro # G911372286
product price:Â $491.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
27.56 in
Length
29.35 in
Tabletop Material
Resin/Steel
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT20W-S27WMR
Zoro #
G911372286
UPC #
644380707175
Country of Origin
China
Dimensions
Width
27.56 in
Length
29.35 in
Thickness
0.98 in
Dimension
29.35 in H x 27.56 in W x 27.56 in D
Depth
27.56 in
Size
27 in
Details
Shape
Square
Tabletop Material
Resin/Steel
Tabletop Color
White
Color
White
Capacity
4
Description
Elevate your dining experience with the impeccably designed Verve Dining Table. This table features a contemporary aesthetic highlighted by a robust steel pedestal base, complemented by a powder coated finish that adds a touch of elegance to any setting. Its fixed height ensures stability and consistency, making it a reliable focal point for both intimate meals and lively gatherings. The resin tabletop at the core of the table contributes to its modern look, boasting a sleek and polished surface. Whether situated in your dining room, kitchen, or a chic restaurant, the Verve Square Dining Table infuses a sense of contemporary sophistication into any area. Immerse yourself in the harmonious combination of style, functionality, and user-friendly design embodied by this outstanding piece of furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.