
Square 36.41 in W, 29.35 in L, Resin/Stainless Steel, White
Mfr # VT20BL-S36WMR
Zoro # G811371884
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36.41 in
Length
29.35 in
Tabletop Material
Resin/Stainless Steel
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT20BL-S36WMR
Zoro #
G811371884
UPC #
644380706987
Country of Origin
China
Dimensions
Width
36.41 in
Length
29.35 in
Size
36 in
Dimension
29.35 in H x 36.41 in W x 36.41 in D
Thickness
0.98 in
Depth
36.41 in
Details
Shape
Square
Tabletop Material
Resin/Stainless Steel
Tabletop Color
White
Color
White
Capacity
4
Description
Enhance your dining experience with our expertly crafted Verve Square Dining Table. This table boasts a modern design accentuated by a sturdy stainless steel pedestal base, complete with a powder coated finish that introduces a hint of refinement to any environment. At the heart of the table is the resin tabletop, providing a contemporary aesthetic with its sleek and polished surface. Whether placed in your dining room, kitchen, or a trendy restaurant, the Verve Square Dining Table brings a touch of contemporary sophistication to any space. Immerse yourself in the seamless blend of style, functionality, and user-friendly design that characterizes this exceptional furniture piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.