Summit High-Back Office Chair in Faux Leather & Aluminum Frame with Swivel & Tilt, Acorn Brown
- Mfr # SOT21LBRL
- Zoro # G011372384
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Width
29.92 in
Depth
25.59 in
Color
Acorn Brown
Material
Faux Leather/Aluminum
Series
Summit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOT21LBRL
- Zoro #
- G011372384
- UPC #
- 674252365974
- Country of Origin
- China
- Color
- Acorn Brown
- Material
- Faux Leather/Aluminum
- Series
- Summit
- Leg Color
- Chrome
- Weight
- 53.79 lbs
- Seat Material
- Faux Leather
- Weight Capacity
- 330 lbs
Dimensions
- Width
- 29.92 in
- Depth
- 25.59 in
- Height
- 52-3/4 in
Description
Introducing our Summit Swivel Office Chair - a perfect blend of style and functionality. The sleek aluminum frame not only adds a modern touch but also ensures durability. Upholstered in high-quality faux leather and filled with a plush sponge, this chair offers superior comfort and support. Designed for convenience, it features fixed armrests for added support and swivel functionality for easy mobility. Customize your seating experience with adjustable height settings, ensuring optimal comfort. Clear instructions and minimal components simplify the process, allowing you to enjoy your new office chair without unnecessary hassle. The Summit Office Chair is a harmonious blend of aesthetics, comfort, and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.