Summit Office Chair in Faux Leather & Aluminum Frame with Adjustable Height, Swivel & Tilt, White

  • Mfr # SO21WL

  • Zoro # G311372664


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Aluminum
Width
29.92 in
Depth
25.59 in
Overall Length
45.67 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO21WL
Zoro #
G311372664
UPC #
674252365905
Country of Origin
China

Dimensions

Width
29.92 in
Depth
25.59 in
Overall Length
45.67 in
Size
45.67 in H x 29.92 in W x 25.59 in D

Details

Color
White
Material
Faux Leather/Aluminum
Capacity
1

Description

Introducing our Summit Swivel Office Chair - a perfect blend of style and functionality. The sleek aluminum frame not only adds a modern touch but also ensures durability. Upholstered in high-quality faux leather and filled with a plush sponge, this chair offers superior comfort and support. Designed for convenience, it features fixed armrests for added support and swivel functionality for easy mobility. Customize your seating experience with adjustable height settings, ensuring optimal comfort. Clear instructions and minimal components simplify the process, allowing you to enjoy your new office chair without unnecessary hassle. The Summit Office Chair is a harmonious blend of aesthetics, comfort, and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.