
Summit Outdoor Single Person Egg Swing Chair, Grey Steel Frame with Removable Cushions, Dark Green (Discontinued)
- Mfr # SSCGR-35DG
- Zoro # G611373354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCGR-35DG
Zoro #
G611373354
UPC #
644380713947
Country of Origin
China
Dimensions
Overall Length
72.83 in
Overall Width
39.37 in
Size
72.83 in H x 39.37 in W x 39.37 in D
Depth
39.37 in
Details
Color
Dark Green
Material
Steel/Iron/Polyester
Capacity
1
Description
Discover the epitome of outdoor relaxation and style with the Summit Single-Person Egg Swing Chair. This uniquely designed swing chair adds a touch of mid-century modern aesthetics to your patio or backyard garden, offering an intimate space for tranquil moments. Crafted with a single-person capacity, a durable steel frame, a powder-coated finish, included polyester cushions with removable covers, and the classic charm of an iron chain. Crafted with weather-resistant materials, the Summit Egg Swing Chair stands resilient against the elements. Rain or shine, this chair retains its quality, making it a reliable choice for outdoor seating in various climates. With assembly required, ensuring a hands-on and personalized connection with your outdoor furniture. Clear instructions and all necessary hardware are included, making the assembly process accessible and straightforward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.