Svelta Elegant Wooden Dining Chair in Taupe

  • Mfr # SC58TP

  • Zoro # G216098966


product price: $201.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Depth (In.)
22.85 in
Height (In.)
37.43 in
Width (In.)
24.43 in
Material
Leather/Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC58TP
Zoro #
G216098966
UPC #
644380719901
Country of Origin
China

Dimensions

Depth (In.)
22.85 in
Height (In.)
37.43 in
Width (In.)
24.43 in

Details

Color
Toupe
Material
Leather/Rubberwood

Description

Unwind in sophisticated style with a dining chair that seamlessly blends luxury and practicality. The meticulously crafted Svelta Modern Dining Chair by LeisureMod boasts a weight capacity of 330 lbs, ensuring a supportive haven for all. Solid rubberwood legs and frame provide enduring strength and timeless elegance, while the modern, upholstered design offers a touch of contemporary flair. Enjoy the convenience of no assembly required, simply unpack and savor the instant upgrade to your dining space. The Svelta Dining Chair LeisureMod is more than just a chair; it's an invitation to experience modern comfort at its finest. It's a statement piece that embodies both style and functionality, making it the perfect addition to any dining space.


  • Features a sleek, elegant design with a smooth leather-upholstered backrest and seat. The gentle curves of the armrests and its minimalist aesthetic make it a versatile piece, seamlessly fitting into both contemporary and classic interior settings.
  • Built from solid rubberwood for its frame and legs, this chair is durable and reliable. Known for its strength, rubberwood is one of the most stable materials available. With a maximum weight capacity of 330 lbs, it provides a sturdy seat.
  • Made from high-quality PU leather and a sponge-filled seat, ensuring long-lasting durability for enjoyment. Leather resists wear and tear and gets better with age. Ideal for long meals or socializing it ensures a cozy and inviting seating experience.
  • Offering versatility that transcends the dining area. Whether placed in the kitchen for casual dining, the living room for extra seating, or even the home office for a stylish touch, its adaptability makes it a valuable addition to any part of your home.
  • Designed with plastic glides floor protectors, this chair not only adds a layer of protection to your floors but also maintains its own pristine appearance.
  • Enjoy the convenience of easy maintenance with this chair. A simple wipe with a dry cloth is all it takes to keep it looking fresh and clean.
  • Say goodbye to tedious assembly processes with this chair that comes ready to use straight out of the box.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.