Zoro Homepage
This item is Discontinued.
Leisuremod Synth Series Modern Dining Chair in Clear SC16CL

Synth Series Modern Dining Chair in Clear (Discontinued)

  • Mfr # SC16CL
  • Zoro # G616099211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC16CL
Zoro #
G616099211
UPC #
644380719017
Country of Origin
China

Dimensions

Width (In.)
15.27 in
Depth (In.)
15.74 in
Height (In.)
35.43 in

Details

Material
Plastic
Color
Clear

Description

Introducing our modern LeisureMod Synth Windsor Back Dining chairs, designed to elevate any space with their sleek and contemporary style. Their unique design not only ensures comfort but also adds visual appeal to your surroundings. Crafted from excellent quality plastic, these chairs are built to last, making them perfect for both indoor and outdoor use, from dining rooms to balconies. With easy maintenance, simply wipe clean with a damp cloth for hassle-free upkeep. Their space-saving and compact design make them ideal for smaller dining areas or balconies, while sturdy squared legs provide stability and support for your peace of mind. Enjoy the pre-assembly and use your Synth chair right out of the box no setup or assembly is required.


  • Experience modern elegance with our Synth dining chair. It's sleek and stylish accent seamlessly adds a contemporary touch to any space. The molded plastic seat not only brings a modern accent but also brightens up your room, instantly enhancing its ambiance. Furthermore, its Windsor back design adds a touch of elegance, this chair perfectly blends style and functionality, making it an ideal choice for your home.
  • Relax in comfort with this modern dining chair's Windsor back design. Carefully crafted to offer the ideal blend of support and relaxation, it invites you to enjoy every moment of your dining experience. Plus, its open back design ensures breathability and minimizes heat buildup, making it perfect for any occasion. The Synth modern accent chair is sure to become an essential in your home.
  • This side chair comes with sturdy squared legs, ensuring stability and durability for safe and secure seating. Designed with stability in mind, these legs provide a solid foundation, minimizing the risk of wobbling or tipping over, giving you peace of mind while seated with an added benefit of minimizing damage to your floors thanks to the natural nonslip leg material.
  • Our side chair is crafted from durable molded plastic, ensuring it withstands daily use without wearing out. With a sturdy base and seat, you can trust it to remain strong over time, providing lasting comfort and giving you peace of mind.
  • Our dining chair is designed to save space, perfect for smaller areas. It measures 35.43 inches in height, 15.27 inches in width, and 15.74 inches in depth, ensuring it fits easily into any space. Plus, cleaning is simple, just wipe it down with a damp cloth for quick upkeep. No need for special cleaning products; a simple wipe-down keeps it looking fresh and spotless.
  • This dining chair is incredibly versatile, suitable for various settings including dining rooms, kitchens, patios, and balconies. Whether indoors or outdoors, this chair effortlessly fits into any environment, enhancing its appearance. Its adaptability shines through, effortlessly transitioning from formal dining occasions to casual gatherings, ensuring comfortable seating wherever it's placed.
  • These dining chairs are hassle-free, arriving fully assembled and ready to use straight out of the box. You can relax and dine in comfort and style without any hassle or need for assembly instructions or tools. Simply unpack and start enjoying patios chairs immediately, saving you both time and effort.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.