Zoro Homepage

Tilbury Modern Adjustable Bar Stool with Footrest and 360-Degree Swivel, Light Brown, 2PK

  • Mfr # TS29BR2

  • Zoro # G911372859


product price: $305.99
/pk 2, $153.00/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Length
44 in
Capacity
1
Material
Faux Leather/Iron
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS29BR2
Zoro #
G911372859
UPC #
798118639136
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
44 in
Thickness
1 in
Depth
18 in
Dimension
44 in H x 17 in W x 18 in D

Details

Color
Light Brown
Capacity
1
Material
Faux Leather/Iron
Series
Tilbury

Description

With a stylish modern design, the adjustable swivel bar stool adds a contemporary atmosphere to your living room, dining room, kitchen, or bar. This chair has a 360-degree swivel function, so you can rotate it freely to communicate with people in all directions. Its adjustable height Lets you set it at the perfect height of your counter or bar. Its wild style enables it to serve as not only a piece of practical furniture but also a delicate decoration in your room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.