
Tresse Stackable Plastic Round Dining Stool with Wicker Seat, Black
Mfr # TSR13BL
Zoro # G211372504
product price: $34.89
/eaKey Features
Capacity
1
Length
17.7 in
Width
13.4 in
Seat Material
Plastic
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSR13BL
Zoro #
G211372504
UPC #
644380700466
Country of Origin
China
Dimensions
Length
17.7 in
Width
13.4 in
Dimension
17.7 in H x 13.4 in W x 13.4 in D
Depth
13.4 in
Details
Capacity
1
Seat Color
Black
Seat Material
Plastic
Shape
Round
Description
Introducing our Tresse Stackable Plastic Dining Stool, a stylish and practical addition to your living space. Crafted with durability and functionality in mind, it is designed to elevate your dining room, garden, patio, or any indoor or outdoor space. The stool features a sturdy plastic frame and seat that is not only robust but also resilient to the outdoor elements. Whether you're placing it on the patio, in the garden, or by the pool, the plastic construction ensures that it stands up to the challenges of outdoor use. The stool also has a stable 4-leg base, providing a solid foundation for your seating. This design ensures that the stool remains secure and wobble-free, even on uneven surfaces. Whether placed on a grassy lawn, a tiled patio, or a deck, the 4-leg base provides stability for a reliable and safe seating experience. You can maximize your space with the stackable design of our plastic stool. When not in use, these stools can be conveniently stacked, allowing you to save space and create a neat and organized environment. Don't miss the chance to elevate your living space with our versatile and stylish Tresse Plastic Dining Stool. Its durable plastic construction, water-resistant features, stackable design, and easy maintenance make it a valuable addition to your indoor and outdoor area. Enjoy the convenience of easy storage, the resilience to the elements, and the comfort it brings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.