Zoro Homepage

Tresse Stackable Plastic Square Dining Stool with Wicker Seat, Yellow

  • Mfr # TS12Y

  • Zoro # G211372016


product price: $29.55
/ea

Key Features

Width
11.4 in
Capacity
1
Length
18 in
Seat Material
Plastic
Dimension
18 in H x 11.4 in W x 11.4 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS12Y
Zoro #
G211372016
UPC #
644380700534
Country of Origin
China

Dimensions

Width
11.4 in
Length
18 in
Dimension
18 in H x 11.4 in W x 11.4 in D
Depth
11.4 in

Details

Seat Color
Yellow
Capacity
1
Seat Material
Plastic

Description

Introducing our Tresse Stackable Plastic Dining Stool, a stylish and practical addition to your living space. Crafted with durability and functionality in mind, it is designed to elevate your dining room, garden, patio, or any indoor or outdoor space. The stool features a sturdy plastic frame and seat that is not only robust but also resilient to the outdoor elements. Whether you're placing it on the patio, in the garden, or by the pool, the plastic construction ensures that it stands up to the challenges of outdoor use. The stool also has a stable 4-leg base, providing a solid foundation for your seating. This design ensures that the stool remains secure and wobble-free, even on uneven surfaces. Whether placed on a grassy lawn, a tiled patio, or a deck, the 4-leg base provides stability for a reliable and safe seating experience. You can maximize your space with the stackable design of our plastic stool. When not in use, these stools can be conveniently stacked, allowing you to save space and create a neat and organized environment. Don't miss the chance to elevate your living space with our versatile and stylish Tresse Plastic Dining Stool. Its durable plastic construction, water-resistant features, stackable design, and easy maintenance make it a valuable addition to your indoor and outdoor area. Enjoy the convenience of easy storage, the resilience to the elements, and the comfort it brings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.