Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangular 15.75 in W, 17 in L, ABS Plastic, Grey

  • Mfr # RS17GR

  • Zoro # G411372816


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Shape
Triangular
Width
15.75 in
Length
17 in
Tabletop Material
ABS Plastic
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS17GR
Zoro #
G411372816
UPC #
765531572418
Country of Origin
China

Dimensions

Width
15.75 in
Length
17 in
Depth
15.5 in
Size
17 in H x 15.75 in W x 15.5 in D

Details

Shape
Triangular
Tabletop Material
ABS Plastic
Tabletop Color
Grey

Description

With its dynamic design, the Randolph Vanity Stool brings a vibrant energy into any room. Beyond its distinct style, this stool is extremely versatile. It can be used as a trendy side table, a convenient footrest, or a small coffee table for those extra tight spaces. This eye-catching piece can be whatever you need it to be while enhancing your home decor. The Randolph Stool is constructed of easy to clean sturdy plastic and requires no assembly. Add the Randolph Stool to your home or office for its added convenience, style and versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.