Shop LEISUREMOD
See all product information
Create Account
Tule Dining Chair with Velvet Seat & White Steel Frame, Natural Wood/Beige, 2PK
- Mfr # TWCNW18BG2
- Zoro # G811373468
product price:Â
$
518.99
/pk of 2, $259.50/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood/Steel/Velvet
Width
19 in
Depth
21.1 in
Weight
16.5 lbs
Seat Material
Velvet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWCNW18BG2
- Zoro #
- G811373468
- UPC #
- 644380717808
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Depth
- 21.1 in
- Height
- 32.9 in
Details
- Material
- Manufactured Wood/Steel/Velvet
- Color
- Natural Wood/Beige
- Leg Color
- White
- Weight
- 16.5 lbs
- Seat Material
- Velvet
- Weight Capacity
- 330 lbs
- Series
- Tule
Description
The Tule Dining Side Chair encapsulates the essence of mid-century modern design while catering to contemporary comfort needs. Its thoughtful combination of premium PU Leather/Velvet/Suede Fabric upholstery and steel frame design results in a chair that is not only visually appealing but also functional and enduring. Whether you're seeking to enhance your dining area's aesthetics or looking to introduce a touch of vintage charm to your living space, the Tule Dining Chair promises to be a versatile and stylish addition that will stand the test of time. The seat and backrest of the dining chair are covered in 3 upholstered designs, PU Leather, Velvet, and Suede Fabric being cozy and tough. It also features a sponge-filled seat that hugs your body with every sit-down. The steel frame is coated with a powder-coated finish that not only looks sleek but also protects against rust and wear. You don't need to worry about the chair losing its shine over time. The Dining Side Chair comes with plastic glides on its feet to prevent any unwanted marks. Whether you have hardwood floors or tiles, these glides ensure your floors stay pristine. Don't let complicated assembly instructions discourage you. The Dining Chair is designed with simplicity in mind. You'll find it easy to put together, with clear instructions and included tools, you'll have your chair ready in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.