Zoro Homepage

Urbane Collection Modern Dining Chair in Light Grey, 4PK

  • Mfr # UC21LGR4

  • Zoro # G916099263


product price: $385.99
/pk 4, $96.50/ea
Free Shipping & Returns

Key Features

Depth (In.)
21.3 in
Height (In.)
32.4 in
Width (In.)
21.3 in
Material
Vinyl/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC21LGR4
Zoro #
G916099263
UPC #
644380740998
Country of Origin
China

Dimensions

Depth (In.)
21.3 in
Height (In.)
32.4 in
Width (In.)
21.3 in

Details

Material
Vinyl/Stainless Steel
Color
Light Grey

Description

Introducing our latest addition to sophisticated dining furniture: the Urbane dining chair that perfectly balances aesthetic appeal with functional comfort. This piece is not just a chair; it's a statement of style, durability, and comfort. At the heart of its design is a sponge filling that provides superior comfort. This high-quality sponge material ensures a plush and supportive seating experience, perfect for long hours at the dining table or for extended periods of work. The upholstery of the chair is high-quality vinyl, chosen for its durability and ease of maintenance. Whether it's being used for dining, as a work chair, or simply as a stylish addition to your decor, the Urbane dining chair is designed to meet your needs with sophistication and durability.


  • Experience the perfect blend of elegance and ergonomics with our dining room chair, featuring a soft surface upholstery that is known for its breathable nature, and a curved backrest design. It not only enhances the overall feel of your dining or living area but also promotes proper posture, allowing you to maintain a well-seated position during meals and gatherings.
  • Enhanced with exquisite vinyl fabric upholstery and high-density sponge filling on both the seat and backrest. The combination of these materials not only provides a comfortable and cushioned seating experience but also ensures optimal airflow, making our upholstered dining chair more relaxing for extended periods of sitting.
  • Our contemporary dining chair is made of sturdy steel construction and vinyl material which is a strong and durable fabric. The metal legs and frame provide excellent stability by supporting weights of up to 300 lbs. It is also highly resistant to wear, corrosion, and rust, while the seat is known to be tough and long-lasting, making it perfect for daily use.
  • Our accent kitchen chair is not limited to formal dining rooms; it's also a stylish accent chair suitable for your living room, bedroom, or home office. It also complements a variety of dining environments and design preferences, whether you favor contemporary or classic styles. You can easily incorporate them into various areas of your home due to their flexibility.
  • Equipped with plastic glides on its feet to safeguard your floors from scratches and other damage. The dining table chair's protective caps ensure that the chair can be used safely on various types of surfaces whether you have hardwood floors, tiles, or carpets.
  • Regular care of this dining side chair involves a gentle wipe-down using a dry cloth to maintain its pristine appearance. It's also important to avoid using abrasive cleaners as they can cause damage and discoloration over time that can compromise the chair's overall appeal.
  • This modern accent chairs comes with straightforward assembly instructions, making it easy for you to set it up quickly and without any hassle. The assembly process is designed to be user-friendly, requiring only a few minutes of your time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.