Zoro Homepage
This item is Discontinued.
Leisuremod Urbane Collection Modern Dining Chair With Wicker back in Olive Green UC21WOG

Urbane Collection Modern Dining Chair With Wicker back in Olive Green (Discontinued)

  • Mfr # UC21WOG
  • Zoro # G916098754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC21WOG
Zoro #
G916098754
UPC #
644380720921
Country of Origin
China

Dimensions

Width (In.)
21.3 in
Height (In.)
32.4 in
Depth (In.)
21.3 in

Details

Color
Olive Green
Material
Vinyl/Wicker/Stainless Steel

Description

Introducing our latest addition to sophisticated dining furniture: the Urbane dining chair that perfectly balances aesthetic appeal with functional comfort. This piece is not just a chair; it's a statement of style, durability, and comfort. At the heart of its design is a sponge filling that provides superior comfort. This high-quality sponge material ensures a plush and supportive seating experience, perfect for long hours at the dining table or for extended periods of work. The upholstery of the chair is high-quality polyester, chosen for its durability and ease of maintenance. Whether it's being used for dining, as a work chair, or simply as a stylish addition to your decor, the Urbane dining chair is designed to meet your needs with sophistication and durability.


  • The LeisureMod Urbane Dining Chair brings a sleek, modern look to any dining or living space. It features a beautifully curved rattan back that adds a touch of sophistication and elegance. The transparent back not only enhances the chair's stylish appeal but also makes the room feel more open and spacious, making it perfect for smaller spaces or minimalist interiors.
  • The dining chair is designed for your comfort, its plush fabric upholstery provides a soft, luxurious seating experience, while the durable material ensures lasting comfort. The ergonomic design includes a gently curved backrest that supports and reduces strain during extended sitting. The generously padded seat offers a cozy place to relax, ideal for dining, reading, or unwinding.
  • The dining chair offers lasting comfort and stability with its robust build and sturdy metal legs. Engineered for durability, it remains reliable even with daily use. Whether hosting dinner parties or enjoying everyday meals, trust in its steadfast support. Plus, its sleek metal construction adds a modern touch to your space, promising years of dependable seating.
  • This chair's modern design makes it a versatile addition to your home decor. With its clean lines and sleek silhouette, it adds sophistication to any room. Plus, its versatile color options make coordination with existing decor easy. Whether you're creating a cozy breakfast nook, setting up an inviting dining area, or adding extra seating to your living room, this chair offers endless possibilities to enhance your home's ambiance and functionality.
  • Equipped with plastic glides on its feet, our dining table chair is designed to safeguard your floors from scratches and other damage. Its protective caps ensure safe usage on various surfaces, including hardwood floors, tiles, or carpets. This feature offers peace of mind, allowing you to enjoy your dining experience without worrying about potential damage to your floors.
  • To keep this dining side chair looking its best, regular care involves a gentle wipe-down using a dry cloth. Avoid abrasive cleaners, as they can cause damage and discoloration over time, compromising the chair's overall appeal. With proper maintenance, you can ensure that your chair retains its pristine appearance for years to come.
  • This modern accent chair comes with straightforward assembly instructions, ensuring you can set it up quickly and without hassle. Designed to be user-friendly, the assembly process requires only a few minutes of your time, making it easy to enjoy your new chair in no time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.