
Vdara Modern Design Block Silent Non-Ticking Wall Clock, Dark Grey (Discontinued)
- Mfr # CCL11DGR
- Zoro # G811371495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCL11DGR
Zoro #
G811371495
UPC #
765531572029
Country of Origin
China
Dimensions
Width
11 in
Depth
3 in
Size
11 in H x 11 in W x 3 in D
Length
11 in
Details
Color
Dark Grey
Material
MDF
Description
An elegant way to keep track of time with The Vdara Wall Clock. Bold, colored blocks mark each hour on this block clock. The wooden rectangular blocks are mounted on stems radiating out from a beige face. A classic black hour and minute hands, driven by a high-quality quartz movement, sweep the face inside of the blocks. This modern-looking clock blends in with many different types of furniture, different color walls, or decorative wall paintings, the perfect wall clock for an office, classroom, bedroom, bathroom and any room in your home.
- •Clock is Silent Ticking.
- •Classy wall clock.
- •Quartz clock movement allowing for precise and maintenance-free measurements.
- •Clock hands are made of aluminum material.
- •Easy to read time
- •Powered on 1 AA battery included. You can easily hang it on a wall by slotting the clock on a nail. *Clock hands are made of aluminum material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.