Velo Series Modern Dining Chair in Black Wood with Off White Seat
- Mfr # VCBL-51OW
- Zoro # G916098716
Key Features
Specifications
Details
- MFR #
- VCBL-51OW
- Zoro #
- G916098716
- UPC #
- 644380720150
- Country of Origin
- China
- Material
- Leather/Solid Wood
- Color
- Black/Off White
- Series
- Velo
- Weight
- 17.8 lbs
- Weight Capacity
- 300 lbs
- Seat Material
- Leather
Dimensions
- Height
- 30 in
- Depth
- 20.3 in
- Width
- 22.4 in
Description
Transform your kitchen or dining area with the modern elegance of the LeisureMod Chris Dining Chair. Crafted with meticulous attention to detail, this accent armchair goes beyond mere furniture, it makes a statement. Draped in supple leather, its smooth surface exudes style, instantly enhancing the visual appeal of any room. Yet, it is not just about appearances; comfort is key. Sink into its cushioned seat and feel the day's worries melt away as you dine or engage in lively conversation. Supported by robust wooden legs, this modern side chair ensures stability and endurance, promising years of reliable use. Whether a casual gathering with family or a formal party with friends, the Chris Dining Chair seamlessly merges style with practicality, fostering an inviting ambiance that encourages lingering moments.
- This dining chair is carefully crafted with an open back and comfortable armrests. It is designed to look elegant while providing ample support. The accent armchairs are angled just right for comfort. It is sturdy and stylish, perfect for any room. Whether you are having a fancy dinner or just hanging out, this chair adds touches of flair and coziness to your home.
- These dining chairs feature seats made from luxurious faux leather, ensuring both comfort and style. This sleek combination not only adds a touch of luxury to your dining area but also guarantees durability. Faux leather is naturally resilient against fading and cracking, ensuring that these chairs will maintain their good looks for years to come.
- The Chris dining chair is all about comfort! It is designed with a cushioned seat that is soft and gentle on your skin, allowing you to relax while sitting. Plus, its tough wooden frame ensures durability, even with extra movement. Whether you need an extra side chair for guests or simply want a cozy spot to eat, this dining chair is perfect. It is designed to provide everything you need for comfortable and relaxed meals.
- This dining chair is meticulously engineered with dimensions of 30 inches in height, 22.4 inches in width, and 20.3 inches in depth, making it a space-saving solution for your kitchen while providing ample seating coverage. These carefully selected measurements not only create additional space but also contribute to a modern and organized appearance. You'll enjoy the advantage of maximizing your space while maintaining a stylish look, achieving the perfect balance of utility and elegance.
- Our modern dining chair is carefully crafted with solid wooden legs and a comfortable leather seat generously filled with soft foam. It's a symbol of careful craftmanship that our Chris dining chair is designed to ensure longevity and resilience, ensuring it remains strong and reliable for years to come.
- This dining chair is incredibly adaptable, making it an ideal addition to various areas of your kitchen. Whether you need an extra side chair for a modern dining setup or a cozy spot to enjoy meals, this modern accent chair fits the bill perfectly. Its sleek design and comfortable construction allow it to seamlessly blend into any kitchen space, adding both style and functionality effortlessly.
- Assembling this dining chair is quick and easy, taking just five minutes or less to have it ready for use, saving you from any added stress. It comes with clear instructions for effortless assembly, ensuring you can enjoy your new chair without any hassle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.