Zoro Homepage

Venice Collection Modern Dining Chair In Black in Grey, 2PK

  • Mfr # VC49LGR2

  • Zoro # G916099256


product price: $673.99
/pk 2, $337.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Leather/Iron
Width (In.)
18.11 in
Height (In.)
32.28 in
Depth (In.)
18.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC49LGR2
Zoro #
G916099256
UPC #
644380739855
Country of Origin
China

Dimensions

Width (In.)
18.11 in
Height (In.)
32.28 in
Depth (In.)
18.29 in

Details

Material
Leather/Iron
Color
Light Grey

Description

Introducing the LeisureMod Venice Dining Chair where modern comfort meets timeless style. Crafted with luxurious leather upholstery, this chair elevates the ambiance of your living, dining room, or kitchen with sophistication. Sink into its plush foam-filled seat and lean back against the curved backrest for optimal support during dining or relaxation. With its contemporary open back design, it creates a cozy and inviting atmosphere for any occasion. Supported by sturdy metal legs, this accent chair offers both stability and style, making it a versatile addition to your home decor. Whether it's a family meal or a moment of relaxation, the Venice Dining Chair promises unparalleled comfort and elegance for every moment.


  • Enjoy comfort and style with our Venice modern dining chair, featuring luxurious leather upholstery that adds sophistication to your dining space. The abundantly foam-filled seat and curved backrest offer optimal support for dining or relaxing, ensuring better comfort and posture. Plus, the open back design adds a modern touch and spacious feel to your space, creating a stylish and inviting atmosphere perfect for gatherings and meals.
  • Experience luxury with our dining chair, adorned with premium leather upholstery on both the seat and backrest. Enjoy the timeless elegance and durability of leather as it enhances the look of your dining space. With its supple feel and refined finish, the Venice dining chair adds a touch of modern sophistication to your decor. Plus, it ensures optimal comfort by minimizing heat buildup during prolonged periods of sitting. Indulge in both style and durability, as our reliable materials promise lasting quality for your home.
  • The comfort and stability of the Venice dining chair is unmatched, boasting durable iron legs crafted to provide long-lasting support. These sturdy legs not only enhance the side chair's visual appeal but also protect against scratches, wear, and rust, ensuring both style and durability for your spaces.
  • Our dining chair comes with rubber pads on the bottom of the metal legs, designed to keep your floors in excellent condition. These protective pads not only shield your floors but also make it easy to move the side chair, whether you have hardwood, tile, or any other type of flooring. Enjoy convenience and peace of mind knowing that your floors are protected while maintaining flexibility in your home.
  • Keeping your dining chair looking its best is effortless with our hassle-free upkeep design. Simply spot clean with a dry cloth or a cloth slightly dampened with water to maintain its appearance. With these simple care instructions, you can enjoy the beauty and elegance of your accent chair for years to come with minimal effort required.
  • This dining chair offers modern and versatile seating options, making it perfect for both formal dinners and casual family meals. Its adaptable design complements various dining settings and styles, whether you prefer a contemporary or traditional look. From dining rooms to living rooms this accent chair seamlessly blends in, making it a perfect addition to any space.
  • Our modern chairs are designed for instant use in your home. They come fully assembled, so you can start using them right away, saving you time and effort. Enjoy the convenience of hassle-free setup and immediate use.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.