Shop LEISUREMOD
See all product information
Create Account
Verdura Square Fiberstone & MgO Clay Planter with Cover, Weatherproof, No Assembly
- Mfr # VP22DBL
- Zoro # G523330636
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberstone/MgO Clay
Color
Dotted Black
Width
22 in
Length
22 in
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP22DBL
- Zoro #
- G523330636
- UPC #
- 644380714906
- Country of Origin
- China
- Material
- Fiberstone/MgO Clay
- Color
- Dotted Black
- Weight
- 57 lbs
- Item
- Planter
- Shape
- Square
Description
Experience the harmonious fusion of contemporary style and practical adaptability with the Verdura Modern Fiberstone and Clay Planter. This Square Planter embodies a perfect balance of modern aesthetics and long-lasting construction, making it a versatile option suitable for indoor and outdoor environments alike. Boasting carefully selected materials, efficient drainage capabilities, suitability for both indoor and outdoor settings, provided covers, resilience against weather elements, and enhanced durability, this planter presents a comprehensive solution for plant lovers who value both visual appeal and usability. Enhance your gardening endeavors with a planter that effortlessly combines modern design with lasting resilience.
- The planter boasts a sleek Square Design that seamlessly merges modern and contemporary elements. This distinctive shape not only adds a touch of sophistication to your greenery but also complements a variety of decor styles.
- Crafted from a combination of fiberstone and MGO (Magnesium Oxide) Clay. This fusion of materials not only ensures a lightweight structure for easy maneuverability but also guarantees durability, making it suitable for long-term use both indoors and outdoors.
- Featuring drilled holes to prevent water from pooling at the bottom. The planter pot promotes proper aeration and prevents overwatering, creating an optimal environment for the health of your plants.
- The planter comes with included covers, adding an extra layer of versatility. The covers allow you to protect your plants from harsh weather conditions or create a more polished and streamlined look when needed.
- Whether you want to bring nature indoors or enhance your outdoor landscape, this planter is perfect for both settings. Its versatile design allows you to seamlessly integrate greenery into your indoor or outdoor space.
- The planter is built to withstand the elements. Its weather-resistant properties ensure that it can endure exposure to sunlight, rain, and fluctuating temperatures without compromising its structural integrity or aesthetic appeal.
- Instantly enjoy the benefits of your new planter pot without the hassle of assembling parts or following complicated instructions.