Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verisma Collection Modern Wooden Dining Chair in Black Fabric with Light Grey Front

  • Mfr # VC57BFLGR

  • Zoro # G516098994


product price: $146.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Leather/Rubberwood
Width (In.)
20.68 in
Depth (In.)
22.65 in
Height (In.)
38.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC57BFLGR
Zoro #
G516098994
UPC #
644380719512
Country of Origin
China

Dimensions

Width (In.)
20.68 in
Depth (In.)
22.65 in
Height (In.)
38.61 in

Details

Material
Leather/Rubberwood
Color
Black/Light Grey

Description

Introducing the LeisureMod Verisma Dining Chair, a pinnacle of modern sophistication and practicality. This chair boasts a sleek, contemporary design that enhances any dining or living space. The luxurious upholstered leather finish stands out boldly, while minimalist wood legs add natural charm, balancing elegance and simplicity. With durable construction and reinforced joints, this chair withstands daily use while maintaining its elegant appearance. The leather surface is easy to clean with a damp cloth, ensuring it remains fresh and new with minimal effort. The LeisureMod Verisma Dining Chair offers enduring comfort, style, and convenience all in one impeccably designed package.


  • The LeisureMod Verisma Dining Chair is not just a piece of furniture; it's a statement of modern sophistication. Crafted with upholstered leather finish to its minimalist solid wood legs, each element is carefully chosen to create a harmonious blend of style and comfort.
  • The dining chair is meticulously crafted for optimal comfort, Its foam-filled seat contours to your body, providing support where you need it most, while the ergonomic design promotes proper posture, reducing strain on your back and shoulders.
  • Perfect for various settings, this chair can be used as a dining chair, accent chair, or side chair in living rooms, kitchens, or offices. Its versatile design ensures it looks great and provides comfortable seating in any space. Whether you're dining, relaxing, or working, this chair fits right in.
  • Embrace easy movement and flexibility with the armless design of the LeisureMod Verisma Dining Chair. Its thoughtful construction allows you to effortlessly slide the chair under tables or desks, maximizing space and creating a more open and inviting atmosphere.
  • The Verisma Dining Chair is built to last, crafted with premium materials for long-term durability and resilience. You can trust that it will maintain its elegant appearance for years, even with daily use. With sturdy joints and a durable frame, it offers reliable seating for any dining or living area.
  • Experience hassle-free maintenance with the LeisureMod Verisma Dining Chair. Its leather surface is a breeze to cleanjust wipe it down with a damp cloth, and your chair will look fresh and new in no time. Enjoy the convenience of easy upkeep, ensuring that your chair remains pristine with minimal effort.
  • Enjoy instant convenience with the LeisureMod Verisma Dining Chairno assembly required. Simply unpack and place it in your desired spot, and you're ready to enjoy its stylish comfort without any hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.