Zoro Homepage

Victorian Foldable End Side Table Tray, Blue

  • Mfr # VT24TBU

  • Zoro # G111372710


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Material
Acrylic/Chrome
Size
24 in H x 25 in W x 17 in D
Shape
Rectangular
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT24TBU
Zoro #
G111372710
UPC #
765531573286
Country of Origin
China

Dimensions

Width
25 in
Size
24 in H x 25 in W x 17 in D
Depth
17 in
Length
24 in

Details

Color
Blue
Material
Acrylic/Chrome
Shape
Rectangular

Description

The versatile and sleek folding table is sturdy and durable for everyday use. The table folds away easily to save space and is lightweight for you to move and use whenever required. The table compliments any room or patio with its acrylic chrome finish and naturally simplistic design.


  • •Square tabletop
  • •Top thickness is 3.15 In. Acrylic Table Top
  • •Chrome base X/Cross legs
  • •Table easily folds for easy and convenient storage
  • •Ideal for drinks, nibbles, candles, and other items. Perfect used in the garden, bedroom, or living room, and on the side of camping chair, sofa, bed, or on the corner of the room
  • •Water Resistant
  • •Stackable No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.