Viva Collection Modern Wooden Dining Chair in Taupe

  • Mfr # VC24TP

  • Zoro # G916098815


product price:  $427.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height (In.)
38.85 in
Width (In.)
20.48 in
Depth (In.)
24.03 in
Material
Leather/Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC24TP
Zoro #
G916098815
UPC #
644380719475
Country of Origin
China

Dimensions

Height (In.)
38.85 in
Width (In.)
20.48 in
Depth (In.)
24.03 in

Details

Color
Taupe
Material
Leather/Rubberwood

Description

Introducing the LeisureMod Viva Dining Chair a perfect blend of modern elegance and functionality. With high-quality leather upholstery and stylish rubber legs, this chair enhances any space with a luxurious look. Designed for comfort, it includes a foam-padded seat and backrest that conform to your body, providing excellent support for long dinners and gatherings. Versatile and sophisticated, it fits seamlessly into dining rooms, living areas, kitchens, and home offices. Sturdy rubber legs ensure long-lasting support, and well-designed armrests add extra comfort for dining, reading, or working. Measuring 38.85 x 20.48 x 24.03 inches, it offers ample space for various activities. Maintenance is easy with its high-quality leather surface; simply wipe it with a damp cloth to keep it looking fresh. Enjoy no assembly required just unpack and place it in your desired spot for instant comfort. Elevate your home with the Viva Dining Chair, combining style, comfort, and practicality.


  • Epitome of modern elegance, featuring high-quality leather upholstery for a luxurious look. The stylish rubberwood legs add a touch of natural beauty and perfectly complement the sleek leather finish. The harmonious blend of materials creates a sleek and contemporary design, fitting seamlessly into various interior décors.
  • Designed for ultimate comfort, featuring a foam-padded seat and backrest. This ensures you can sit comfortably for long dinners and social gatherings. The high-quality foam conforms to your body, providing excellent cushioning and support. Whether for family dinners or casual evenings with friends, this chair allows you to relax and enjoy every moment without discomfort
  • This accent dining chair fits effortlessly into any room, whether it's the dining room, living area, kitchen, or home office. Its adaptable style and modern design enhance any atmosphere, offering comfortable seating for extended periods. It's more than just a side chair; it's a practical and chic addition that revitalizes your rooms, making them welcoming and functional.
  • Built to last with durable rubberwood legs, providing stable and long-lasting support. Whether for daily dining or as an accent chair, its robust design ensures it stays strong and reliable. Enjoy comfort and style without worrying about wear and tear, making it a practical choice for any room in your home.
  • With dimensions of 38.85 inches in height, 20.48 inches in width, and 24.03 inches in depth, it offers ample room for various activities, enhancing functionality and comfort in your living space.
  • The dining chair features a high-quality leather surface that's incredibly easy to clean. Just wipe it down with a damp cloth to keep it looking fresh and new. This easy-to-clean design saves you time and hassle, making it perfect for busy households and high-traffic areas. Enjoy a stylish and sophisticated chair that stays effortlessly beautiful day after day.
  • Enjoy instant convenience with the Dining Chairno assembly needed. Simply unpack and place it in your desired spot, and you're ready to enjoy its stylish comfort without any hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.