
Vivara Collection Modern Dining Chair in Dark Green, 2PK (Discontinued)
- Mfr # VC23DG2
- Zoro # G916098679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC23DG2
Zoro #
G916098679
UPC #
644380745740
Country of Origin
China
Dimensions
Width (In.)
21.28 in
Depth (In.)
22.85 in
Height (In.)
34.28 in
Details
Color
Dark Green
Material
PU Leather/Solid Wood
Description
Enhance your dining experience with the Vivara Dining Chair, offering a blend of style, comfort, and practicality. Crafted with high-quality materials, this chair features a sleek design that fits seamlessly into your dining room, kitchen, or office. The soft, supportive seat ensures lasting comfort during meals or meetings, while the durable construction stands up to everyday use. Its versatile design and easy maintenance make it a smart addition to any space, providing both elegance and functionality.
- The dining chair features a flared back design and small openings on the lower back and sides. The flared backrest's curved shape extends to the armrests for added support and comfort, and the small openings improve airflow to keep you cool. The clean, smooth edges of the chair enhance its modern look, making it a stylish addition to any dining space.
- The dining armchair has a strong rubberwood base and 2.2-inch wide legs for stability and durability. Rubberwood is tough and resistant to wear, stained in a medium walnut color with a matte finish that adds elegance and protects against scratches and dents. This construction supports up to 330 pounds, demonstrating the chair's sturdy design and long-lasting strength.
- The kitchen chair features detailed topstitching in its high-quality PU leather upholstery, adding a refined look and strengthening the seams for extra durability. The PU leather upholstery offers a smooth texture and high resistance to wear and fading, making it a durable choice for long-term use.
- With a 1-inch thick sponge-filled seat, this chair offers excellent comfort for long dinners, meetings, or work sessions. The seat is designed to be soft and supportive, gently cradling your body and distributing weight evenly to reduce pressure points, enhancing overall comfort.
- Equipped with plastic glides, this dining room chair protects your floors from scratches and scuffs, allowing for smooth movement across various surfaces without causing damage.
- Whether used as a dining chair, desk chair, or accent chair, its versatile design makes it a perfect fit for any room in your home or office.
- This upholstered chair requires no assembly, making it ready to use right out of the box. The upholstery is simple to maintain and can be cleaned with just a dry or damp cloth.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.