This item is Discontinued.

Leisuremod Walbrooke 3-Piece Outdoor Patio Set, Brown Aluminum Frame & Removable Cushions, Grey WBR-57-31GR

Walbrooke 3-Piece Outdoor Patio Set, Brown Aluminum Frame & Removable Cushions, Grey (Discontinued)

  • Mfr # WBR-57-31GR
  • Zoro # G111372949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBR-57-31GR
Zoro #
G111372949
UPC #
674252365646
Country of Origin
China

Dimensions

Length
34.25 in
Width
56.69 in
Depth
33.66 in
Size
34.25 in H x 56.69 in W x 33.66 in D

Details

Color
Grey
Material
Aluminum/Polyester

Description

Introducing our exceptional Walbrooke Outdoor Aluminum Patio Set. Designed with two armchairs and one loveseat providing a cozy seating experience, this patio set is perfect for your outdoor living space. One of the standout features of this patio set is its weather resistance. Crafted with high-quality materials and attention to detail. This patio set will remain resilient, allowing you to enjoy its comfort and beauty for years to come. The frame is constructed from aluminum, known for its exceptional strength and resistance to rust and corrosion. To further enhance its durability, the aluminum frame is coated with a powder-coated finish having protection against the outdoor elements. Comfort is a key feature of the modern outdoor patio set. The cushions of this patio set are made from high-quality polyester, known for its exceptional softness and resistance to fading. Filled with cotton, these cushions offer a comfortable seating experience that allows you to relax and unwind.


  • •The modern patio set features two armchairs and one loveseat, providing ample seating space for you and your guests to unwind and enjoy the outdoors. The armchairs and loveseat are thoughtfully designed with a modern aesthetic that effortlessly blends with various outdoor decor styles.
  • •This modern patio set is made with an aluminum frame that is known for its resistance to rust and corrosion. The aluminum frame provides exceptional strength and stability, ensuring that it remains in pristine condition for years to come.
  • •The cushions of the modern outdoor patio set are made from high-quality polyester and filled with cotton, the cushions provide the perfect balance of support and comfort allowing you to relax and unwind on a luxurious seating experience.
  • •The modern outdoor patio set is designed to be weather-resistant and UV-protected, ensuring that it can withstand outdoor elements without fading or deteriorating. This also guards against scratches, stains, and discoloration, allowing your furniture to maintain its appearance year after year.
  • •The modern patio set requires simple assembly. With easy-to-follow steps, you can quickly assemble the patio set, allowing you to start enjoying your outdoor space in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.